Outdoor Pedestal Non-Filtered Non Refrigerated Drinking Fountain in Evergreen

Part #ELK4410EVG  |  Item #7099465  |  Manufacturer Part #LK4410EVG

$ 3,251.19 EACH

Color/Finish:
Evergreen

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion-resistant base material provides the ultimate protection from the elements.
  • Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
  • Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Freeze-resistant options available.
  • Available in 12 stunning finishes.
  • Ideal for outdoor use.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 61]

ASME Specifications: ASME A112.19.3

Application: [Schools, Universities, Hospitality, Gym, Office Buildings, Healthcare Settings, Government, Municipal, Public Facilities]

Built-In Water Filter: No

CSA Certified: CSA B45.4

Collection: Outdoor

Color Finish: Evergreen

Color Finish Category: Greens

GSA Approved: No

Height: 36-11/16 in

IAPMO Listed: No

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Lead Law Compliant: Yes

Length: 14 in

Material: Steel

Maximum Pressure: 105 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic

Self Contained Refrigerant: No

Side Spray: No

Volts: 115V

Watts: 15

Width: 14 in