Tri-Level Pedestal Non-Filtered Outdoor Fountain in Evergreen

You last purchased this on
 
Elkay

Outdoor Tri-Level Pedestal Non-Filtered Outdoor Fountain in Evergreen

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Outdoor Tri-Level Pedestal Non-Filtered Outdoor Fountain in Evergreen

  • Fast #
  • Part #ELK4430EVG
  • Item #7193817
  • Manufacturer Part #LK4430EVG
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Evergreen Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
  • Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Corrosion-resistant base material provides the ultimate protection from the elements.
  • Ideal for outdoor use.
  • Available in 12 stunning finishes.
  • Freeze-resistant options available.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.19.3
Antimicrobial:
Yes
Application:
Healthcare
Built-In Water Filter:
No
CSA Certified:
CSA B45.4
Collection:
Outdoor
Color Finish Category:
Greens
Color Finish Name:
Evergreen
GSA Approved:
No
Height:
40-5/16 in
IAPMO Listed -:
No
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount, Freestanding
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
14 in
Material:
CuVerro Antimicrobial Copper
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Bowls:
1
Origin:
Domestic
Self Contained Refrigerant:
No
Side Spray:
No
Sink Installation Type:
Drop-in
Water Outlet Connection Size:
1-1/2 in
Width:
14 in