Elkay Outdoor Tubular Drinking Fountain with Bottle Filler in Evergreen

ELK4430BF1UEVG

Manufacturer Part #: LK4430BF1UEVG

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Corrosion-resistant base material provides the ultimate protection from the elements.
  • Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
  • Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Laminar flow provides clean fill with minimal splash.
  • Freeze-resistant options available.
  • Available in 12 stunning finishes.
  • Ideal for outdoor use.

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 117:1, ANSI 61
Built-In Water Filter
No
CSA Certified
CSA B45.4
Collection
Outdoor
GSA Approved
No
Height
64 in
IAPMO Listed
No
Indoor Outdoor
Outdoor
Installation Type
Freestanding
Lead Law Compliant
Yes
Maximum Pressure
105 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Self Contained Refrigerant
No
Side Spray
No
Width
48 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday