Wall Mount Bi-Level Drinking Fountain and Bottle Filling Station in Grey

You last purchased this on
 
Elkay

Outdoor Wall Mount Bi-Level Drinking Fountain and Bottle Filling Station in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Outdoor Wall Mount Bi-Level Drinking Fountain and Bottle Filling Station in Grey

  • Fast #
  • Part #ELK4409BFGRY
  • Item #7627781
  • Manufacturer Part #LK4409BFGRY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
  • Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Corrosion-resistant base material provides the ultimate protection from the elements.
  • Available in 12 stunning finishes.
  • Ideal for outdoor use.
  • Laminar flow provides clean fill with minimal splash.
  • Bottle filler meets ADA guidelines for reach range; fountain meets ADA guidelines for wheelchair access.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.19.3
Antimicrobial:
Yes
Built-In Water Filter:
No
CSA Certified:
CSA B45.4
Collection:
Outdoor
Color Finish Category:
Greys
Color Finish Name:
Grey
Control Type:
Push
GSA Approved:
No
Height:
38-7/16 in
IAPMO Listed -:
No
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
21-1/4 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Self Contained Refrigerant:
No
Side Spray:
No
Weight:
102.6 lb
Width:
21-1/4 in