Wall Mount Drinking Fountain and Bottle Filling Station in Evergreen

You last purchased this on
 
Elkay

Outdoor Wall Mount Drinking Fountain and Bottle Filling Station in Evergreen

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Outdoor Wall Mount Drinking Fountain and Bottle Filling Station in Evergreen

  • Fast #
  • Part #ELK4408BFEVG
  • Item #7627747
  • Manufacturer Part #LK4408BFEVG
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Evergreen Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
  • Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Corrosion-resistant base material provides the ultimate protection from the elements.
  • Available in 12 stunning finishes.
  • Ideal for outdoor use.
  • Laminar flow provides clean fill with minimal splash.
  • Bottle filler meets ADA guidelines for reach range; fountain meets ADA guidelines for wheelchair access.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.19.3
Antimicrobial:
Yes
Application:
Schools, Universities, Hospitality, Gym, Office Buildings, Parks, Pet Friendly, Healthcare Settings, Government, Municipal, Public Facilities
Built-In Water Filter:
No
CSA Certified:
CSA B45.4
Collection:
Outdoor
Color Finish Category:
Greens
Color Finish Name:
Evergreen
Control Type:
Push
GSA Approved:
No
Height:
33-1/2 in
IAPMO Listed -:
No
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
21-1/4 in
Material:
Stainless Steel
Material Type:
316
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Self Contained Refrigerant:
No
Side Spray:
No
Volts:
115V
Watts:
15 W
Weight:
75.65 lb
Width:
21-1/4 in