Outdoor Wall Mount Stainless Steel Outdoor Bottle Filling Station in Black

Part #ELK4405BFBLK  |  Item #7193249  |  Manufacturer Part #LK4405BFBLK

$ 2,810.25 EACH

Installation Type:

Wall Mount

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion-resistant base material provides the ultimate protection from the elements.
  • Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
  • Laminar flow provides clean fill with minimal splash.
  • Freeze-resistant options available.
  • Available in 12 stunning finishes.
  • Ideal for outdoor use.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372, ANSI A117.1]

Antimicrobial: Yes

Built-In Water Filter: No

Collection: Outdoor

Color Finish: Black

Color Finish Category: Blacks

Control Type: Push

Gauge: 18

Height: 32 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 10 in

Material: Stainless Steel

Material Type: 316

Maximum Pressure: 105 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic

Self Contained Refrigerant: No

Side Spray: No

UL Listed: No

Volts: 115V

Water Outlet Connection Size: 1-1/4 in

Width: 19-1/8 in