1-Bowl Top Mount Bar Sink in Brilliant Satin
Pacemaker® 1-Bowl Top Mount Bar Sink in Brilliant Satin
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 20-gauge, type 304 nickel bearing stainless steel
- Bowl size: 12"x12"x7 1/8"
- Single bowl
- Recommended accessories:LK35, LK99 or LKKDT35
- Drain opening: 3 1/2"
- Lustrous highlighted Pacemaker® bright satin finish with highlighted inside top bowl radius
- Underside is fully undercoated
- 1 3/4" radius coved corners
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Pacemaker®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 7-1/8 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 4 in
- Gauge (metal):
- 20 ga
- IAPMO Listed -:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 12 in x 12 in x 7 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 17-1/2 in