Elkay

Pacemaker® 1-Hole 1-Bowl Topmount and Undermount Kitchen Sink with Center Drain in Brilliant Satin

Part #EPSSR27221  |  Manufacturer Part #PSSR27221

Number of Holes:

1 Hole
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Slim Rim — ultra thin edge reduces barrier between sink and countertop
  • Drain Opening: 3 1/2"
  • Fully undercoated
  • Bright satin finish
  • Bowl Depth: 7 1/2"
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 30".

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Capacity: 11.8 gal

Collection: Pacemaker®

Color Finish: Brilliant Satin

Color Finish Category: Stainless Steel

Depth: 7-1/2 in

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 20

Height: 7-1/2 in

IAPMO Listed: Yes

Installation Type: Dual Mount

Length: 27 in

Material: Stainless Steel

Material Type: 304

Number Of Bowls: 1

Number of Holes: 1 Hole

Origin: Domestic

Overall Sink Size: 27 in x 22 in

Side Spray: No

Sink Bowl Size: 24 in x 16 in x 7-1/2 in

Sink Installation Type: Dual Mount

Sink Material: Stainless Steel

Sink Size Range: 26 in - 30 in

Width: 22 in