Elkay

Pacemaker® 2-Hole 1-Basin Drop-In and Topmount Utility Sink

Part #EPSDKR25172  |  Manufacturer Part #PSDKR25172

Number of Holes:

2 Hole
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 30".

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Classroom

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Capacity: 6.1 gal

Center Size: 4 in

Collection: Pacemaker®

Color Finish: Brilliant Satin

Color Finish Category: Stainless Steel

Depth: 7-1/8 in

Drain Location: Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 20

Height: 7-1/8 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 25 in

Material: Stainless Steel

Material Type: 304

Number Of Bowls: 1

Number of Holes: 2 Hole

Origin: Domestic

Overall Sink Size: 25 in x 17 in

Side Spray: No

Sink Bowl Size: 16 in x 13-1/2 in x 7 in

Sink Installation Type: Drop-in

Thickness: 0.0351 in

Type: EPSDKR25172

Width: 17 in