Elkay Pacemaker® 2-Hole 1-Basin Topmount Classroom Sink with Vandal-Resistant Faucet, Bubbler and Drain Fitting

EPSDKRC2517VRC

Faucet Installation

2 Hole
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 20 gauge stainless steel
  • Bowl Size: 16" x 13 1/2" x 7 1/8"
  • Bright satin finish
  • Full spray sound deadening
  • Pacemaker®
  • Sink Size: 25" x 17" x 7 1/8"

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME A112.18.2, ASME A112.19.3
Bowl Size Single Or Left
16 in x 13-1/2 in x 7 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B125.2, CSA B45.4
Collection
Pacemaker®
Color Finish
Brilliant Satin
Color Finish Category
Silver Tones
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
2 Hole
GSA Approved
No
Gauge
20
IAPMO Listed
No
Installation Type
Top Mount
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
25 in x 17 in x 7-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday