2-Hole 1-Bowl Topmount Sink Bowl

You last purchased this on
 
Elkay

Pacemaker® 2-Hole 1-Bowl Topmount Sink Bowl

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Pacemaker® 2-Hole 1-Bowl Topmount Sink Bowl

  • Fast #
  • Part #EPSDKAD2517552
  • Item #803002
  • Manufacturer Part #PSDKAD2517552
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Classroom
Basin Depth:
5-3/8 in
Basin Length:
16 in
Basin Width:
13-1/2 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Capacity:
4.6 gal
Collection:
Pacemaker®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliant Satin
Depth:
5-1/2 in
Drain Diameter:
3-1/2 in
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Center Size:
4 in
Faucet Included:
No
GSA Approved:
No
Gauge (metal):
20 ga
Hardware Included:
Yes
Height:
5-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Length:
25 in
Material:
Stainless Steel
Material Type:
304
Number of Bowls:
1
Number of Holes:
2 Hole
Origin:
Domestic
Overflow Included:
No
Side Spray:
No
Sink Bowl Size:
16 in x 13-1/2 in x 5-3/8 in
Sink Depth:
5-1/2 in
Sink Installation Type:
Top Mount
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
25 in x 17 in
Thickness:
0.0351 in
Type:
EPSDKAD2517552
Weight:
9 lb
Width:
17 in