2-Hole Topmount Classroom Sink in Brilliant Satin
Pacemaker® 2-Hole Topmount Classroom Sink in Brilliant Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full spray sound deadening
- 20 Gauge
- Single Bowl
- CABINET SIZE: Minimum cabinet size for this sink is 30".
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CENTER DRAIN: Drain is conveniently placed in the center of the sink.
- Stainless steel
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.3
- Application:
- Classroom
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Capacity:
- 3.2 gal
- Collection:
- Pacemaker®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Brilliant Satin
- Depth:
- 4 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 20 ga
- Height:
- 4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Length:
- 25 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Sink Bowl Size:
- 16 in x 13-1/2 in x 3-7/8 in
- Sink Installation Type:
- Top Mount
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 17 in
- Thickness:
- 0.0351 in
- Width:
- 17 in