3-Hole 1-Bowl Lavatory Sink in Brilliant Satin

You last purchased this on
 
Elkay

Pacemaker® 3-Hole 1-Bowl Lavatory Sink in Brilliant Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Pacemaker® 3-Hole 1-Bowl Lavatory Sink in Brilliant Satin

  • Fast #
  • Part #EPSLVR19163
  • Item #627513
  • Manufacturer Part #PSLVR19163
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • ADA compliant when properly installed
  • LAVATORY SINKS: Add style to the bath with an elegantly designed sink by Elkay.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • CABINET SIZE: Minimum cabinet size for this sink is 24".
  • DRAIN OPENING: Sink drain opening measures 1-1/2".
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.3
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Capacity:
2.3 gal
Collection:
Pacemaker®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Drain Location:
Rear Center
Drain Opening:
1-1/2 in
Faucet Center Size:
8 in
GSA Approved:
No
Gauge (metal):
20 ga
Height:
6-1/8 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Length:
19 in
Material:
Stainless Steel
Material Type:
304L
Number of Bowls:
1
Number of Holes:
3 Hole
Origin:
Domestic
Pedestal Only:
No
Side Spray:
No
Sink Bowl Size:
15-1/2 in x 11-3/8 in x 6 in
Sink Depth:
6-1/8 in
Sink Installation Type:
Top Mount
Sink Size Range:
Less than 20 in
Sink Size, Overall:
19 in x 17 in x 6-1/8 in
Thickness:
0.0351 in
Vessel Only:
Yes
Width:
17 in