3-Hole 1-Bowl Lavatory Stainless Steel Sink

You last purchased this on
 
Elkay

Pacemaker® 3-Hole 1-Bowl Lavatory Stainless Steel Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Pacemaker® 3-Hole 1-Bowl Lavatory Stainless Steel Sink

  • Fast #
  • Part #EPSLVR1917CS3
  • Item #156324
  • Manufacturer Part #PSLVR1917CS3
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bowl size: 16"x11 1/2"x6"
  • 3-hole application
  • 20-gauge, type 304 nickel bearing stainless steel
  • 1 3/4" radius coved corners
  • Pacemaker® bright Satin finish
  • Drain opening size is 1 1/2", 2 1/4" outer diameter at top of countersink
  • Underside of sink is fully protected by heavy duty Sound Guard™ undercoating
  • Drilled for centerset faucet
  • Minimum cabinet size: 24"
  • Bowl and faucet decks are recessed 3/16" below outside edge of sink
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Capacity:
4.4 gal
Collection:
Pacemaker®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliant Satin
Drain Location:
Center
Drain Opening:
1-1/2 in
Faucet Center Size:
4 in
Gauge (metal):
20 ga
Height:
6-1/8 in
IAPMO Listed -:
No
Installation Type:
Drop-in
Length:
19 in
Material:
Stainless Steel
Material Type:
304
Number of Bowls:
1
Number of Holes:
3 Hole
Origin:
Domestic
Pedestal Only:
No
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
16 in x 11-1/2 in x 6 in
Sink Depth:
6-1/8 in
Sink Installation Type:
Top Mount
Sink Size Range:
Less than 20 in
Sink Size, Overall:
19 in x 17 in x 6-1/8 in
Thickness:
0.0351 in
Vessel Only:
Yes
Width:
17 in