Elkay Pacemaker® 3-Hole 1-Bowl Stainless Steel Top Mount Quick-Clip Kitchen Sink

EPSRQ22193

Manufacturer Part #: PSRQ22193

Number of Holes

3 Hole

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops

SPECIFICATIONS

ADA Compliant
No
Application
General
CSA Certified
CSA B45.4
Center Size
4 in
Collection
Pacemaker®
Depth
7 in
Drain Location
Center
Drain Opening
3-1/2 in
Gauge
20
IAPMO Listed
Yes
Number Of Bowls
1
Number of Holes
3 Hole
Sink Bowl Size
18 in x 14 in x 7 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Stainless Steel
Sink Size Range
20 in - 25 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday