Elkay

Pacemaker® 4-Hole 1-Basin Topmount Classroom Sink

Part #EPSDKR2220L4  |  Manufacturer Part #PSDKR2220L4

Number of Holes:

4 Hole
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pacemaker®
  • Gauge of metal: 20; stainless steel
  • Full spray sound deadening
  • Sink Size: 22" x 19 1/2" x 7 1/8"
  • Bowl Size: 16" x 13 1/2" x 7 1/8"
  • Holes: 4
  • Bright satin finish
  • CABINET SIZE: Minimum cabinet size for this sink is 27".

Specifications

ASME Specifications: ASME A112.19.3

Application: Classroom

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Capacity: 6.1 gal

Center Size: 4 in

Collection: Pacemaker®

Color Finish: Brilliant Satin

Color Finish Category: Stainless Steel

Depth: 7-1/8 in

Drain Location: Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 20

IAPMO Listed: Yes

Material: Stainless Steel

Material Type: 304

Number Of Bowls: 1

Number of Holes: 4 Hole

Origin: Domestic

Overall Sink Size: 22 in x 19-1/2 in

Package Quantity: 1

Side Spray: No

Sink Bowl Size: 16 in x 13-1/2 in x 7 in

Sink Installation Type: Top Mount

Type: EPSDKR2220L4