7-1/8 in. 4 Hole Single Bowl Top Mount Kitchen Sink with Center Drain in Brilliant Satin

You last purchased this on
 
Elkay

Pacemaker® 7-1/8 in. 4 Hole Single Bowl Top Mount Kitchen Sink with Center Drain in Brilliant Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Pacemaker® 7-1/8 in. 4 Hole Single Bowl Top Mount Kitchen Sink with Center Drain in Brilliant Satin

  • Fast #
  • Part #EPSR31224
  • Item #8751
  • Manufacturer Part #PSR31224
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Satin Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Multi-Family
Basin Depth:
7 in
Basin Length:
28 in
Basin Width:
16 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Capacity:
12.9 gal
Collection:
Pacemaker®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Satin
Drain Diameter:
3-1/2 in
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Center Size:
12 in
Faucet Included:
No
Gauge (metal):
20 ga
Hardware Included:
Yes
Height:
7-1/8 in
IAPMO Listed -:
Yes
Length:
31 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Overflow Included:
No
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
28 in x 16 in x 7 in
Sink Depth:
7-1/8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Style:
Traditional
Thickness:
0.0351 in
Width:
22 in