Quick Clip Bar Sink in Brilliant Satin

You last purchased this on
 
Elkay

Pacemaker® Quick Clip Bar Sink in Brilliant Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Pacemaker® Quick Clip Bar Sink in Brilliant Satin

  • Fast #
  • Part #EBPSRQ152
  • Item #2905394
  • Manufacturer Part #BPSRQ152
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliant Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • DRAIN OPENING: Sink drain opening measures 2".
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • QUICK-CLIP MOUNTING SYSTEM: Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
General Use
CSA Certified:
CSA B45.4
Collection:
Pacemaker®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliant Satin
Depth:
6-1/8 in
Drain Location:
Center
Drain Opening:
2 in
Gauge (metal):
20 ga
Hardware Included:
Yes
Height:
6-1/8 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Length:
15 in
Material:
Stainless Steel
Material Type:
304
Number of Bowls:
1
Number of Holes:
2 Hole
Origin:
Domestic
Shape:
Square
Sink Bowl Size:
12 in x 9-1/4 in x 6 in
Sink Depth:
6-1/8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15 in x 15 in
Style:
Traditional
Weight:
5.25 lb
Width:
15 in