Plastic Disposer Flange with Basket Strainer and Stopper in Caviar

Part #ELKQS35  |  Manufacturer Part #LKQS35CA

Starting at
$ 57.75 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • COLOR MATCH: Coordinate your drain to match the color of your Elkay Quartz Classic or Quartz Luxe sink. Available in 16 beautiful hues.
  • POLYMER: Material is infused with color, and will not chip or scratch off from daily use.
  • BASKET STRAINER AND STOPPER: Strainer catches food and waste from going down the drain. Use stopper to fill sink with water for washing and soaking.
  • DURABLE: Corrosion resistant for long-lasting durability.
  • DRAIN OPENING: For sinks with a 3-1/2" drain opening.
  • EASY CLEANING: Wash by hand with a mild detergent and soft cloth; rinse.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2

Application: [Residential, Multi-Family]

CSA Certified: CSA B125.2

Color Finish: Caviar

Color Finish Category: Blacks

Diameter: 4-1/2 in

Drain Diameter: 3-1/2 in

Height: 3 in

Length: 4-1/2 in

Material: Plastic

Material Type: Polymer

Number Of Bowls: 1

Origin: Global

Product Type: [Disposer Flange, Basket Strainer, Stopper]

Side Spray: No

Sink Installation Type: Drop-in

Size: 3 in x 4-1/2 in x 4-1/2 in

UL Listed: No

Weight: 0.4

Width: 4-1/2 in