Plastic Disposer Flange with Basket Strainer and Stopper in Jubilee

You last purchased this on
 
Elkay

Plastic Disposer Flange with Basket Strainer and Stopper in Jubilee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Plastic Disposer Flange with Basket Strainer and Stopper in Jubilee

  • Fast #
  • Part #ELKQD35JB
  • Item #7949360
  • Manufacturer Part #LKQD35JB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Jubilee Select Color Finish Name

Frequently Purchased Together

Product Details

  • POLYMER: Material is infused with color, and will not chip or scratch off from daily use.
  • BASKET STRAINER AND STOPPER: Strainer catches food and waste from going down the drain. Use stopper to fill sink with water for washing and soaking.
  • COLOR MATCH: Coordinate your drain to match the color of your Elkay Quartz Classic or Quartz Luxe sink. Available in 16 beautiful hues.
  • EASY CLEANING: Wash by hand with a mild detergent and soft cloth; rinse.
  • DISPOSER READY: Designed for garbage disposals that accommodate 4-1/2" flange or select InSinkErator disposers.
  • DURABLE: Corrosion resistant for long-lasting durability.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Application:
Residential, Multi-Family
CSA Certified:
CSA B125.2
Color Finish Category:
Blues
Color Finish Name:
Jubilee
Diameter:
4-1/2 in
Drain Diameter:
3-1/2 in
Height:
2-1/8 in
Length:
4-1/2 in
Material:
Plastic
Material Type:
Polymer
Number of Bowls:
1
Origin:
Global
Product Type:
Disposer Flange, Basket Strainer, Stopper
Side Spray:
No
Sink Installation Type:
Drop-in
Size:
2-1/8 in x 4-1/2 in x 4-1/2 in
UL Listed:
No
Weight:
0.50 lb
Width:
4-1/2 in