Polymer Disposer Drain Fitting in Maraschino

Part #ELKQD35MA  |  Item #7361375  |  Manufacturer Part #LKQD35MA

$ 66.75 EACH
(Pricing is for Maraschino)

Color/Finish:
Maraschino

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • COLOR MATCH: Coordinate your drain to match the color of your Elkay Quartz Classic or Quartz Luxe sink. Available in 16 beautiful hues.
  • POLYMER: Material is infused with color, and will not chip or scratch off from daily use.
  • BASKET STRAINER AND STOPPER: Strainer catches food and waste from going down the drain. Use stopper to fill sink with water for washing and soaking.
  • DURABLE: Corrosion resistant for long-lasting durability.
  • DISPOSER READY: Designed for garbage disposals that accommodate 4-1/2" flange or select InSinkErator disposers.
  • EASY CLEANING: Wash by hand with a mild detergent and soft cloth; rinse.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2

Application: [Residential, Multi-Family]

CSA Certified: CSA B125.2

Color Finish: Maraschino

Color Finish Category: Reds

Height: 2-1/8 in

Length: 4-1/2 in

Material: Plastic

Material Type: Polymer

Origin: Global

Side Spray: No

Type: Polymer Disposer Drain Fitting

UL Listed: No

Width: 4-1/2 in