Elkay Polymer Disposer Drain Fitting in Sand

ELKQD35SD

Manufacturer Part #: LKQD35SD

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • COLOR MATCH: Coordinate your drain to match the color of your Elkay Quartz Classic or Quartz Luxe sink. Available in 16 beautiful hues.
  • POLYMER: Material is infused with color, and will not chip or scratch off from daily use.
  • BASKET STRAINER AND STOPPER: Strainer catches food and waste from going down the drain. Use stopper to fill sink with water for washing and soaking.
  • DURABLE: Corrosion resistant for long-lasting durability.
  • DISPOSER READY: Designed for garbage disposals that accommodate 4-1/2" flange or select InSinkErator disposers.
  • EASY CLEANING: Wash by hand with a mild detergent and soft cloth; rinse.

SPECIFICATIONS

ADA Compliant
No
Application
Multi-Family, Residential
CSA Certified
CSA B125.2
Height
2-1/8 in
Origin
Global
Package Quantity
1
Side Spray
No
Type
Polymer Disposer Drain Fitting
UL Listed
No
Width
4-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday