0 items

Elkay Avado® Pull-Down Spray Kitchen Faucet with Single Lever Handle

ELKAV1031

Color Finish

Starting at $1122.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
  • 2.5" MAX THICKNESS: Faucet can be installed in countertops up to 2.5" thick.
  • Ceramic disc cartridge
  • FULLY ROTATING SPOUT: Spout rotates a full 360 degrees; perfect for use in kitchen islands and bar/prep sinks.
  • Flow Rate: 2.2 GPM
  • Spout height: 18 3/4"
  • Spout reach: 7 7/8"
  • Spout swivels 360°
  • Stainless steel braided hand spray hose

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Avado®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Type
Lever
Height
18-7/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
9-1/2 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Origin
Global
Package Quantity
1
Side Spray
No
Spout Height
11-1/4 in
Spout Reach
7-7/8 in
Spout Swivel
360°
Spout Type
Pull-Down
Trim Only
No
WaterSense Labeled
No
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday