1-Bowl Undermount Laundry Sink in Lustertone
Pursuit™ 1-Bowl Undermount Laundry Sink in Lustertone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- TYPE 316 STAINLESS STEEL: Highest-quality, 18-gauge thickness and Type 316 stainless steel for corrosion protection.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for washing larger items and other household tasks.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- SINGLE BOWL: Bowl gives you uninterrupted space for household tasks.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- CABINET SIZE: Minimum cabinet size for this sink is 27".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential, Multi-Family
- Basin Depth:
- 7-1/2 in
- Basin Length:
- 21 in
- Basin Width:
- 15-3/4 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Capacity:
- 10.2 gal
- Collection:
- Pursuit™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 7-1/2 in
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Faucet Connection:
- Female, Compression, Hose
- Faucet Included:
- No
- Faucet Material:
- Brass
- Gauge (metal):
- 18 ga
- Handle Type:
- Forward Rotating Lever
- Hardware Included:
- No
- Height:
- 7-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Undermount
- Length:
- 23-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Number of Bowls:
- 1
- Number of Handles:
- Single Handle
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 21 in x 15-3/4 in x 7-1/2 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size, Overall:
- 23-1/2 in x 18-1/4 in
- Spout Height:
- 20-2/25 in
- Spout Reach:
- 8-1/2 in
- Spout Type:
- Semi-professional
- Spray Type:
- Rinse
- Style:
- Traditional
- Thickness:
- 0.0461 in
- UL Listed:
- No
- Width:
- 18-1/4 in