Elkay

Pursuit™ 25 x 22 in. Drop-in Laundry Sink in Brushed Satin

Part #EDCR2522123  |  Manufacturer Part #DCR2522123

Color/Finish:
Brushed Satin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • SINGLE BOWL: Bowl gives you uninterrupted space for household tasks.
  • Stainless steel 14 gauge
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for washing larger items and other household tasks.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 30".

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Multi-Family, Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Capacity: 16.3 gal

Center Size: 8 in

Collection: Pursuit™

Color Finish: Brushed Satin

Color Finish Category: Stainless Steel

Depth: 12-1/4 in

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 20

Height: 12-1/4 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 25 in

Material: Stainless Steel

Material Type: 304

Number Of Bowls: 1

Number of Holes: 3 Hole

Origin: Domestic

Overall Sink Size: 25 in x 22 in

Side Spray: No

Sink Bowl Size: 21 in x 15-3/4 in x 12 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Thickness: 0.0351 in

UL Listed: No

Width: 22 in