16-1/2 x 20-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Lustertone

You last purchased this on
 
Elkay

Pursuit 16-1/2 x 20-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Lustertone

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Pursuit 16-1/2 x 20-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Lustertone

  • Fast #
  • Part #EPODUH141810
  • Item #3642912
  • Manufacturer Part #PODUH141810
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Lustertone Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • TYPE 316 STAINLESS STEEL: Highest-quality, 18-gauge thickness and Type 316 stainless steel for corrosion protection.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • CABINET SIZE: Minimum cabinet size for this sink is 21".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
Basin Depth:
10 in
Basin Length:
14 in
Basin Width:
18 in
CSA Certified:
CSA B45.4
Capacity:
10.3 gal
Collection:
Pursuit
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustertone
Depth:
9-7/8 in
Drain Diameter:
3-1/2 in
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Faucet Connection:
NPT, Female, Inlet
Faucet Included:
No
Faucet Material:
Brass
Gauge (metal):
18 ga
Handle Type:
Wristblade
Hardware Included:
No
Height:
9-7/8 in
IAPMO Listed -:
Yes
Length:
16-1/2 in
Material Type:
316L
Number of Bowls:
1
Number of Handles:
Two Handle
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
14 in x 18 in x 9-7/8 in
Sink Depth:
9-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
16-1/2 in x 20-1/2 in
Spout Height:
4-1/8 in
Spout Reach:
3-5/16 in
Spout Type:
Bucket Hook
Style:
Traditional
Thickness:
0.0461 in
Weight:
11.05 lb
Width:
20-1/2 in