Push-Button Assembly Kit in White|Grey|Silver
Push-Button Assembly Kit in White|Grey|Silver
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Push button assembly Kit for non-ADA coolers
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Metal, Plastic
- Number of Bowls:
- 2
- Origin:
- Domestic
- Product Type:
- Housing
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- Style:
- Traditional
- Weight:
- 0.9 lb