Push Button Stem Assembly for Halsey Taylor Water Cooler and Drinking Fountain

Part #E600824051640  |  Item #1352574  |  Manufacturer Part #600824051640

$ 272.25 EACH

Brand Model Compatibility:

Halsey Taylor Water Cooler and Drinking Fountain

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: Halsey Taylor Water Cooler and Drinking Fountain

Color Finish: Black/Silver

Color Finish Category: Blacks

GSA Approved: No

IAPMO Listed: No

Material: [Metal, Rubber]

NSF Certified: No

Number Of Bowls: 2

Origin: Domestic

Product Type: Push Button Assembly

Side Spray: No

Sink Installation Type: Undermount

Style: Traditional