15-3/4 x 15-3/4 in. Drop-in and Undermount Quartz Bar Sink in Charcoal
Luxe 15-3/4 x 15-3/4 in. Drop-in and Undermount Quartz Bar Sink in Charcoal
Frequently Purchased Together
Product Details
- CHARCOAL: This dark gray color turns up the heat with smokin' style.
- SUPERIOR STRENGTH: Made of natural quartz, the hardest component of granite, these durable sinks are impact resistant to your toughest sink tasks.
- DUAL MOUNT: Versatile design allows the sink to be installed as a drop-in or undermount.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- HYGIENE PROTECTION: Rounded, microfine quartz particles allow for an ultrasmooth, nonporous surface that resists bacteria, dirt, food and stains.
- RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
- CABINET SIZE: Minimum cabinet size for this sink is 21".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 7-27/40 in
- Basin Length:
- 13-3/20 in
- Basin Width:
- 13-3/20 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 5.7 gal
- Collection:
- Luxe
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Depth:
- 7-27/40 in
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Hardware Included:
- Yes
- Height:
- 7-27/40 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in, Undermount
- Length:
- 15-187/250 in
- Material:
- Stone
- Material Type:
- Quartz
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Square
- Side Spray:
- No
- Sink Bowl Size:
- 13-1/8 in x 13-1/8 in x 7-11/16 in
- Sink Depth:
- 7-11/16 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Quartz
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15-3/4 in x 15-3/4 in
- Style:
- Traditional
- Weight:
- 13 lb
- Width:
- 15-187/250 in