15-3/4 x 15-3/4 in. Drop-in Quartz Bar Sink in Black
Quartz Classic® 15-3/4 x 15-3/4 in. Drop-in Quartz Bar Sink in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
- IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
- DUAL MOUNT: Versatile design allows the sink to be installed as a drop-in or undermount.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
- BLACK: A bold and sleek statement.
- KIT INCLUDES: ELG1616BK0 sink, LKAV4032CR faucet, LKOBG1616SS bottom grid, LKQS35BK drain, LKCLKIT cleaning kit.
- CABINET SIZE: Minimum cabinet size for this sink is 21".
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Basin Depth:
- 7-27/40 in
- Basin Length:
- 13-3/20 in
- Basin Width:
- 13-3/20 in
- CSA Certified:
- CSA B125.1, CSA B125.2, CSA B45.5
- Collection:
- Quartz Classic®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Deck Plate Included:
- No
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 17-7/8 in
- Faucet Included:
- Yes
- Faucet Material:
- Brass
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Height:
- 7-27/40 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in, Undermount, Sink Kits
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 15-187/250 in
- Material:
- Stone
- Material Type:
- Quartz
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Handles:
- Single Handle
- Origin:
- Global
- Shape:
- Square
- Side Spray:
- No
- Sink Bowl Size:
- 13-1/8 in x 13-1/8 in x 7-11/16 in
- Sink Depth:
- 7-11/16 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Quartz
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15-3/4 in x 15-3/4 in
- Spout Height:
- 14-1/8 in
- Spout Reach:
- 7-1/4 in
- Spout Type:
- Swivel
- Style:
- Traditional
- Weight:
- 28 lb
- Width:
- 15-187/250 in