Quartz Classic® 15-3/4 x 15-3/4 in. Drop-in Quartz Bar Sink in White

Part #EELG1616WH0FC  |  Item #8846629  |  Manufacturer Part #ELG1616WH0FC

$ 400.40 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • DUAL MOUNT: Versatile design allows the sink to be installed as a drop-in or undermount.
  • EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
  • WHITE: A timeless classic that transcends style.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 21".
  • KIT INCLUDES: ELG1616WH0 sink, LKAV4032CR faucet, LKOBG1616SS bottom grid, LKQS35WH drain, LKCLKIT cleaning kit.

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

Basin Depth: 7-27/40 in

Basin Length: 13-3/20 in

Basin Width: 13-3/20 in

CSA Certified: [CSA B125.1, CSA B125.2, CSA B45.5]

Collection: Quartz Classic®

Color Finish: White

Color Finish Category: Whites

Deck Plate Included: No

Drain Diameter: 3-1/2 in

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Faucet Connection Size: 1/2 in

Faucet Height: 17-7/8 in

Faucet Included: Yes

Faucet Material: Brass

Handle Type: Lever

Hardware Included: Yes

Height: 7-27/40 in

IAPMO Listed: Yes

Installation Type: [Drop-in, Undermount, Sink Kits]

Length: 15-187/250 in

Material: Stone

Material Type: Quartz

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number Of Bowls: 1

Number of Handles: Single Handle

Origin: Global

Overall Sink Size: 15-3/4 in x 15-3/4 in

Shape: Square

Side Spray: No

Sink Bowl Size: 13-1/8 in x 13-1/8 in x 7-11/16 in

Sink Depth: 7-11/16 in

Sink Installation Type: [Drop-in, Undermount]

Sink Material: Quartz

Sink Size Range: Less than 20 in

Spout Height: 14-1/8 in

Spout Reach: 7-1/4 in

Spout Type: Swivel

Style: Traditional

Weight: 28

Width: 15-187/250 in