Elkay

Quartz Classic® 18 in. No-Hole Single Bowl Granite Universal Mount Round Bar Sink in Bisque

Part #EELG16FBBQ0  |  Manufacturer Part #ELG16FBBQ0

Color/Finish:
Bisque

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DUAL MOUNT: Versatile design allows the sink to be installed as a drop-in or undermount.
  • EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
  • BISQUE: A tranquil, creamy neutral that beautifully balances brown and white.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 21".

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Residential

CSA Certified: CSA B45.5

Capacity: 5.4 gal

Collection: Quartz Classic®

Color Finish: Bisque

Color Finish Category: Neutrals

Depth: 7-1/2 in

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Height: 7-1/2 in

IAPMO Listed: Yes

Installation Type: [Drop-in, Undermount]

Length: 18-151/1000 in

Material: Quartz

Number Of Bowls: 1

Origin: Global

Overall Sink Size: 18-1/8 in in x 18-1/8 in in

Shape: Round

Side Spray: No

Sink Bowl Size: 15-1/2 in x 15-1/2 in x 7-62/125 in

Sink Installation Type: Top Mount

Sink Material: Quartz

Width: 18-151/1000 in