32-1/2 x 20 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Greystone

You last purchased this on
 
Elkay

Quartz Classic® 32-1/2 x 20 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Greystone

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Quartz Classic® 32-1/2 x 20 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Greystone

  • Fast #
  • Part #EELGHU3220RGS0
  • Item #7118426
  • Manufacturer Part #ELGHU3220RGS0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Greystone Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • GREYSTONE: Metallic flecking adds character to this light and contemporary gray.
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
Application:
Residential
CSA Certified:
CSA B45.5
Capacity:
17.7 gal
Collection:
Quartz Classic®
Color Finish Category:
Greys
Color Finish Name:
Greystone
Drain Diameter:
3-1/2 in
Drain Location:
Rear Center, Rear Center
Drain Opening:
3-1/2 in
Hardware Included:
Yes
Height:
10 in
IAPMO Listed -:
Yes
Length:
32-1/2 in
Material Type:
Quartz
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size, Center:
11-247/500 in x 16-787/1000 in x 10 in
Sink Bowl Size, Left:
17-9/16 in x 17-3/4 in x 10 in
Sink Bowl Size, Right:
11-1/2 in x 16-13/16 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Undermount
Sink Material:
Composite
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
32-1/2 in x 20 in
Style:
Traditional
Weight:
35 lb
Width:
20 in