25 x 18-1/2 in. Undermount Laundry Sink in Putty

You last purchased this on
 
Elkay

Quartz Classic® 25 x 18-1/2 in. Undermount Laundry Sink in Putty

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Quartz Classic® 25 x 18-1/2 in. Undermount Laundry Sink in Putty

  • Fast #
  • Part #EELGU251912PDPT0
  • Item #7627818
  • Manufacturer Part #ELGU251912PDPT0
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Putty Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • SINGLE BOWL: Bowl gives you uninterrupted space for household tasks.
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • EXTRA DEEP BOWL: High-capacity 12" bowl offers room inside for scrubbing stains from jerseys and cleaning paintbrushes after little masterpieces.
  • INCLUDES: One LKPDQ1CR Perfect Drain and strainer.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Application:
Residential, Multi-Family
Basin Depth:
11-13/16 in
Basin Length:
22-5/16 in
Basin Width:
16-7/16 in
CSA Certified:
CSA B45.5, CSA B125.2
Capacity:
16.4 gal
Collection:
Quartz Classic®
Color Finish Category:
Neutrals
Color Finish Name:
Putty
Depth:
11-4/5 in
Drain Diameter:
3-5/8 in
Drain Location:
Rear Center
Drain Opening:
3-5/8 in
Hardware Included:
Yes
Height:
13-24/125 in
IAPMO Listed -:
Yes
Installation Type:
Undermount
Length:
25 in
Material:
Stone
Material Type:
Quartz
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Overflow Included:
No
Side Spray:
No
Sink Bowl Size:
22-5/16 in x 16-7/16 in x 11-13/16 in
Sink Depth:
11-4/5 in
Sink Installation Type:
Undermount
Sink Material:
Quartz
Sink Size, Overall:
25 in x 18-1/2 in
Style:
Transitional
UL Listed:
No
Weight:
29.5 lb
Width:
18-1/2 in