Elkay Quartz Classic® 25 x 22 in. 1-Bowl Kitchen Sink with Rear Center Drain in Dusk Grey

EELGSU2522GY0

Manufacturer Part #: ELGSU2522GY0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Easy to clean and stain resistant: washes clean with soapy water
  • Impact, heat and scratch resistant: molded from fine quartz sand to resist banging, chipping and scratches
  • Hygiene protection: ultrafine, nonporous structure means food and liquid won't stick to surface, which prevents the spreading of bacteria
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • DUSK GRAY: The perfect fusion of gray and black.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 30".

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.4
Capacity
12.6 gal
Collection
Quartz Classic®
Depth
8-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Height
8-1/2 in
IAPMO Listed
Yes
Installation Type
Undermount
Number Of Bowls
1
Origin
Global
Shape
Rectangular
Side Spray
No
Sink Bowl Size
22-1/4 in x 19-1/4 in x 8-1/2 in
Sink Depth
8-1/2 in
Sink Installation Type
Undermount
Sink Material
Composite
Sink Size Range
20 in - 25 in
Width
22 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday