Elkay
Quartz Classic® 33 x 18-7/16 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Putty
Part #EELGRU13322PT0 | Item #7118483 | Manufacturer Part #ELGRU13322PT0
Product Details
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
- IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
- PUTTY: A combination of brown, gray and off-white, this hue is a cool compromise.
- HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
- QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z124
Application: Residential
Basin Depth: 9-7/16 in
Basin Length: 30-1/4 in
Basin Width: 16-5/16 in
CSA Certified: CSA B45.5
Capacity: 17.4 gal
Collection: Quartz Classic®
Color Finish: Putty
Color Finish Category: Neutrals
Depth: 9-7/16 in
Drain Diameter: 3-1/2 in
Drain Location: Rear Center
Drain Opening: 3-1/2 in
Hardware Included: Yes
Height: 9-7/16 in
IAPMO Listed: Yes
Length: 33 in
Material: Stone
Material Type: Quartz
Number Of Bowls: 1
Number of Holes: No Hole
Origin: Global
Overall Sink Size: 33 in x 18-7/16 in
Shape: Rectangular
Side Spray: No
Sink Bowl Size: 30-1/4 in x 16-5/16 in x 9-7/16 in
Sink Depth: 9-7/16 in
Sink Installation Type: Undermount
Sink Material: Composite
Sink Size Range: 30 in - 35 in
Style: Traditional
Weight: 33
Width: 18-23/50 in