Elkay

Quartz Classic® 33 x 20-11/16 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Greige

Part #EELGOU3321LGR0  |  Manufacturer Part #ELGOU3321LGR0

Color/Finish:
Greige

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
  • GREIGE: Can’t decide between gray and beige – go Greige.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

Application: Residential

CSA Certified: CSA B45.5

Capacity: 16.4 gal

Collection: Quartz Classic®

Color Finish: Greige

Color Finish Category: Greys

Depth: 9 in

Drain Location: [Rear Right, Rear Left]

Drain Opening: 3-1/2 in

Height: 9 in

IAPMO Listed: Yes

Length: 33 in

Material Type: Quartz

Number Of Bowls: 2

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 33 in x 20-11/16 in

Right Bowl Size: 18-5/16 in x 18-1/2 in x 9 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size Left: 11-15/16 in x 15 in x 7 in

Sink Depth: 9 in

Sink Installation Type: Undermount

Sink Material: Composite

Sink Size Range: 31 in - 35 in

Width: 20-709/1000 in