Quartz Classic® 33 x 20-7/8 in. No Hole Composite Single Bowl Drop-in Kitchen Sink in Dusk Grey

Part #EELGR13322GY0  |  Item #7193545  |  Manufacturer Part #ELGR13322GY0

$ 409.50 EACH

Color/Finish:
Dusk Grey

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
  • DUSK GRAY: The perfect fusion of gray and black.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

Application: Residential

Basin Depth: 9-7/16 in

Basin Length: 30-1/4 in

Basin Width: 16-5/16 in

CSA Certified: CSA B45.5

Capacity: 17.4 gal

Collection: Quartz Classic®

Color Finish: Dusk Grey

Color Finish Category: Greys

Drain Diameter: 3-1/2 in

Drain Included: No

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Faucet Included: No

Hardware Included: Yes

Height: 9-7/16 in

IAPMO Listed: Yes

Length: 33 in

Material Type: Quartz

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 33 in x 20-7/8 in

Overflow Included Yes or No: No

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 30-1/4 in x 16-5/16 in x 9-7/16 in

Sink Depth: 9-7/16 in

Sink Installation Type: Drop-in

Sink Material: Composite

Sink Size Range: 30 in - 35 in

Style: Traditional

Weight: 35

Width: 20-433/500 in