Quartz Classic® 33 x 20 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Putty

Part #EELGULB3322PT0  |  Item #7118424  |  Manufacturer Part #ELGULB3322PT0

$ 514.80 EACH
(Pricing is for Putty)

Color/Finish:
Putty

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • AQUA DIVIDE: Low center divider allows pan handles to extend over center and makes it easy to wash large items, like baking sheets, over both bowls.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
  • PUTTY: A combination of brown, gray and off-white, this hue is a cool compromise.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

Application: Residential

CSA Certified: CSA B45.5

Capacity: 18.5 gal

Center Bowl Size: 15-23/100 in x 17-109/125 in x 9-1/2 in

Collection: Quartz Classic®

Color Finish: Putty

Color Finish Category: Neutrals

Drain Diameter: 3-1/2 in

Drain Location: [Rear Center, Rear Center]

Drain Opening: 3-5/8 in

Hardware Included: Yes

Height: 9-1/2 in

IAPMO Listed: Yes

Length: 33 in

Material Type: Quartz

Number Of Bowls: 2

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 33 in x 20 in

Right Bowl Size: 15-1/4 in x 17-7/8 in x 9-1/2 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size Left: 15-1/4 in x 17-7/8 in x 9-1/2 in

Sink Depth: 9-1/2 in

Sink Installation Type: Undermount

Sink Material: Composite

Sink Size Range: 30 in - 35 in

Style: Traditional

Weight: 37

Width: 20 in