33 x 22 in. No Hole Composite Double Bowl Drop-in Kitchen Sink in Bisque
Quartz Classic® 33 x 22 in. No Hole Composite Double Bowl Drop-in Kitchen Sink in Bisque
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Impact, heat and scratch resistant: molded from fine quartz sand to resist banging, chipping and scratches
- Hygiene protection: ultrafine, nonporous structure means food and liquid won't stick to surface, which prevents the spreading of bacteria
- Easy to clean and stain resistant: washes clean with soapy water
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
- QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.
- Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
- Aqua Divide: low center divider allows pan handles to extend over center and makes it easy to wash large items over both bowls
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Quartz Classic®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bisque
- Depth:
- 9-1/2 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Height:
- 9-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 33 in
- Material Type:
- Quartz
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 17-1/2 in x 18-3/16 in x 9-1/2 in
- Sink Bowl Size, Right:
- 12-13/16 in x 16-3/16 in x 9-1/2 in
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in
- Width:
- 22 in