Elkay Quartz Classic® 33 x 22 in. Composite Double Bowl Drop-in Kitchen Sink in Dusk Grey

EELG250RGY0

Manufacturer Part #: ELG250RGY0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • E-Granite is up to 85% natural quartz and high performance acrylic resins
  • Minimum cabinet size: 36"
  • Left bowl size: 15-1/8" x 18-1/8" x 9-1/2"
  • Right bowl size: 15-1/4" x 16-1/8" x 9-1/2"
  • Two different size bowls allow you to use bowls independently for various tasks
  • QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 36".

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.5
Capacity
17.9 gal
Center Bowl Size
14-71/200 in x 16-161/100 in x 9-1/2 in
Collection
Quartz Classic®
Depth
9-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Height
9-1/2 in
IAPMO Listed
Yes
Number Of Bowls
2
Number of Holes
No Hole
Origin
Global
Right Bowl Size
14-3/8 in x 16-3/16 in x 9-1/2 in
Side Spray
No
Sink Bowl Size
14-3/8 in x 18-3/16 in x 9-1/2 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Composite
Sink Size Range
31 in - 35 in
Width
22 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday