Elkay

Quartz Classic® 33 x 22 in. Composite Double Bowl Undermount Kitchen Sink in Dusk Grey

Part #EELGHU3322RGY0  |  Manufacturer Part #ELGHU3322RGY0

Color/Finish:
Dusk Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy to clean and stain resistant: washes clean with soapy water
  • Impact, heat and scratch resistant: molded from fine quartz sand to resist banging, chipping and scratches
  • Hygiene protection: ultrafine, nonporous structure means food and liquid won't stick to surface, which prevents the spreading of bacteria
  • Aqua Divide: low center divider allows pan handles to extend over center and makes it easy to wash large items over both bowls
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Specifications

ADA Compliant: No

Application: Residential

CSA Certified: CSA B45.5

Capacity: 19.5 gal

Center Bowl Size: 13-123/100 in x 16-127/200 in x 10 in

Collection: Quartz Classic®

Depth: 10 in

Drain Location: Rear

Drain Opening: 3-1/2 in

IAPMO Listed: Yes

Installation Type: Undermount

Number Of Bowls: 2

Number of Holes: No Hole

Origin: Global

Right Bowl Size: 13-1/8 in x 16-5/8 in x 10 in

Side Spray: No

Sink Bowl Size: 17-3/16 in x 19-5/16 in x 10 in

Sink Installation Type: Undermount

Sink Material: Composite

Sink Size Range: 31 in - 35 in