Quartz Classic® 33 x 22 in. No Hole Composite Double Bowl Drop-in Kitchen Sink in Greystone

Part #EELG250RGS0  |  Item #7118461  |  Manufacturer Part #ELG250RGS0

$ 429.00 EACH

Color/Finish:
Greystone

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
  • GREYSTONE: Metallic flecking adds character to this light and contemporary gray.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • DRAIN OPENING: Sink drain opening measures 3-5/8".
  • CABINET SIZE: Minimum cabinet size for this sink is 36".

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

Application: Residential

CSA Certified: CSA B45.5

Capacity: 17.9 gal

Center Bowl Size: 14-71/200 in x 16-161/1000 in x 9-1/2 in

Collection: Quartz Classic®

Color Finish: Greystone

Color Finish Category: Greys

Drain Diameter: 3-1/2 in

Drain Location: [Rear Center, Rear Center]

Drain Opening: 3-5/8 in

Hardware Included: Yes

Height: 9-1/2 in

IAPMO Listed: Yes

Length: 33 in

Material Type: Quartz

Number Of Bowls: 2

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 14-3/8 in x 16-3/16 in x 9-1/2 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size Left: 14-3/8 in x 18-3/16 in x 9-1/2 in

Sink Depth: 9-1/2 in

Sink Installation Type: Drop-in

Sink Material: Composite

Sink Size Range: 30 in - 35 in

Style: Traditional

Weight: 41

Width: 22 in