33 x 22 in. No Hole Composite Double Bowl Drop-in Kitchen Sink in White
Quartz Classic® 33 x 22 in. No Hole Composite Double Bowl Drop-in Kitchen Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- AQUA DIVIDE: Low center divider allows pan handles to extend over center and makes it easy to wash large items, like baking sheets, over both bowls.
- QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
- WHITE: Subtle gray flecking adds a contemporary twist and warmth to this timeless classic.
- HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
- IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
- EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASME:
- ASME A112.19.3
- Application:
- Residential
- Basin Depth:
- 9-1/2 in
- CSA Certified:
- CSA B45.5
- Capacity:
- 18.5 gal
- Collection:
- Quartz Classic®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Diameter:
- 3-1/2 in
- Drain Included:
- No
- Drain Location:
- Rear Center, Rear Center
- Drain Opening:
- 3-5/8 in
- Faucet Connection:
- NPSM, Male
- Faucet Included:
- No
- Faucet Material:
- Brass
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Height:
- 9-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 33 in
- Material Type:
- Quartz
- Number of Bowls:
- 2
- Number of Handles:
- Two Handle
- Number of Holes:
- No Hole
- Origin:
- Global
- Overflow Included:
- No
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size, Center:
- 15-23/100 in x 17-109/125 in x 9-1/2 in
- Sink Bowl Size, Left:
- 15-1/4 in x 17-7/8 in x 9-1/2 in
- Sink Bowl Size, Right:
- 15-1/4 in x 17-7/8 in x 9-1/2 in
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in
- Spout Height:
- 14-1/8 in
- Spout Reach:
- 8 in
- Spout Type:
- Gooseneck
- Style:
- Traditional
- Weight:
- 38 lb
- Width:
- 22 in