Quartz Classic® 33 x 22 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Mocha

Part #EELGHU3322RMC0  |  Item #7194072  |  Manufacturer Part #ELGHU3322RMC0

$ 320.18 EACH
(Pricing is for Mocha)

Color/Finish:
Mocha

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • AQUA DIVIDE: Low center divider allows pan handles to extend over center and makes it easy to wash large items, like baking sheets, over both bowls.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
  • MOCHA: A cozy and indulgent medium-brown hue.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

Application: Residential

CSA Certified: CSA B45.5

Capacity: 19.5 gal

Collection: Quartz Classic®

Color Finish: Mocha

Color Finish Category: Browns

Depth: 10 in

Drain Location: [Rear Center, Rear Center]

Drain Opening: 3-1/2 in

Height: 10 in

IAPMO Listed: Yes

Length: 33 in

Material Type: Quartz

Number Of Bowls: 2

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 13-1/8 in x 16-5/8 in x 10 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size Left: 17-3/16 in x 19-5/16 in x 10 in

Sink Depth: 10 in

Sink Installation Type: Undermount

Sink Material: Composite

Sink Size Range: 31 in - 35 in

Width: 22 in