ELKAY QUARTZ CLASSIC 25 X 18-1/2 X 11-13/16 UNDERMOUNT LAUNDRY SINK WITH PERFECT DRAIN GREIGE
Quartz Classic® ELKAY QUARTZ CLASSIC 25 X 18-1/2 X 11-13/16 UNDERMOUNT LAUNDRY SINK WITH PERFECT DRAIN GREIGE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- SINGLE BOWL: Bowl gives you uninterrupted space for household tasks.
- PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
- QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
- IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
- HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
- EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
- EXTRA DEEP BOWL: High-capacity 12" bowl offers room inside for scrubbing stains from jerseys and cleaning paintbrushes after little masterpieces.
- INCLUDES: One LKPDQ1CR Perfect Drain and strainer.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Application:
- Residential, Multi-Family
- Basin Depth:
- 11-13/16 in
- Basin Length:
- 22-5/16 in
- Basin Width:
- 16-7/16 in
- CSA Certified:
- CSA B45.5, CSA B125.2
- Capacity:
- 16.4 gal
- Collection:
- Quartz Classic®
- Color Finish Category:
- Greys
- Color Finish Name:
- Greige
- Depth:
- 11-4/5 in
- Drain Diameter:
- 3-5/8 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-5/8 in
- Hardware Included:
- Yes
- Height:
- 13-24/125 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Undermount
- Length:
- 25 in
- Material:
- Quartz
- Number of Bowls:
- 1
- Origin:
- Global
- Overflow Included:
- No
- Side Spray:
- No
- Sink Bowl Size:
- 22-339/1000 in x 16-429/1000 in x 11-4/5 in
- Sink Depth:
- 11-4/5 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size, Overall:
- 25 in x 18-1/2 in
- Style:
- Traditional
- Type:
- EELGU251912PDGR0
- Weight:
- 29.5 lb
- Width:
- 18-1/2 in