Quartz Classic® ELKAY QUARTZ CLASSIC 25 X 18-1/2 X 5-1/2 UNDERMOUNT ADA SINK WITH PERFECT DRAIN MOCHA

Part #EELGUAD2519PDMC0  |  Manufacturer Part #ELGUAD2519PDMC0

Starting at
$ 569.40 EACH

Type:

EELGUAD2519PDMC0
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ADA-ACCOMMODATING BOWL DEPTH: Sink bowls are 5½" deep for ease of reach and accessibility.
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • INCLUDES: One LKPDQ1CR Perfect Drain and strainer.

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.2

Basin Length: 22-20/59 in

Basin Shape: Rectangle

Basin Width: 16-287/669 in

CSA Certified: [CSA B45.5, CSA B125.2]

Capacity: 7.7 gal

Collection: Quartz Classic®

Color Finish: Mocha

Color Finish Category: Browns

Depth: 5-1/2 in

Drain Diameter: 3-5/8 in

Drain Location: Rear Center

Drain Opening: 3-5/8 in

Hardware Included: Yes

Height: 6-439/500 in

IAPMO Listed: Yes

Length: 25 in

Material Type: Quartz

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 25 in x 18-1/2 in

Side Spray: No

Sink Bowl Size: 22-339/1000 in x 16-429/1000 in x 5-1/2 in

Sink Depth: 5-1/2 in

Sink Installation Type: Undermount

Sink Material: Composite

Sink Size Range: 20 in - 25 in

Style: Contemporary

Type: EELGUAD2519PDMC0

Weight: 21.8

Width: 18-1/2 in