25 x 18-1/2 in. No Hole Quartz Single Bowl Undermount Kitchen Sink in Mocha
Quartz Classic® 25 x 18-1/2 in. No Hole Quartz Single Bowl Undermount Kitchen Sink in Mocha
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perfect drain: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain
- Undermount installation: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop
- ADA-accommodating bowl depth: Sink bowls are 5-1/2" deep for ease of reach and accessibility
- Quiet: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink
- Impact, heat & scratch resistant: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit
- Hygiene protection: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria
- Easy to clean & stain resistant: Coordinate your sink color with your decor and style; washes clean with soapy water; food and liquid won't stain
- Single bowl: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks
- Includes: One LKPDQ1CR perfect drain and strainer
- Offset drain: Drain placement provides more usable space on the bottom of the sink and in the cabinet below
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2
- Basin Length:
- 22-20/59 in
- Basin Shape:
- Rectangle
- Basin Width:
- 16-21/50 in
- CSA Certified:
- CSA B125.2, CSA B45.5
- Capacity:
- 7.7 gal
- Collection:
- Quartz Classic®
- Color Finish Category:
- Browns
- Color Finish Name:
- Mocha
- Depth:
- 5-1/2 in
- Drain Diameter:
- 3-5/8 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-5/8 in
- Hardware Included:
- Yes
- Height:
- 6-87/100 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Undermount
- Length:
- 25 in
- Material:
- Stone
- Material Type:
- Quartz
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 22-5/16 in x 16-7/16 in x 5-1/2 in
- Sink Depth:
- 6-7/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Quartz
- Sink Size Range:
- 21 in - 25 in
- Style:
- Contemporary
- Weight:
- 21.8 lb
- Width:
- 18-1/2 in