Elkay
Quartz Classic® ELKAY QUARTZ CLASSIC 25 X 22 X 11-13/16 TOP MOUNT LAUNDRY SINK WITH PERFECT DRAIN GREYSTONE
Part #EELG252212PDGS0 | Item #7627742 | Manufacturer Part #ELG252212PDGS0
Type:
EELG252212PDGS0Product Details
- PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- SINGLE BOWL: Bowl gives you uninterrupted space for household tasks.
- EXTRA DEEP BOWL: High-capacity 12" bowl offers room inside for scrubbing stains from jerseys and cleaning paintbrushes after little masterpieces.
- EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
- IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
- HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
- QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- INCLUDES: One LKPDQ1CR Perfect Drain and strainer.
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.2
Application: [Residential, Multi-Family]
Basin Depth: 11-13/16 in
Basin Length: 22-5/16 in
Basin Width: 16-7/16 in
CSA Certified: [CSA B45.5, CSA B125.2]
Capacity: 16.4 gal
Collection: Quartz Classic®
Color Finish: Greystone
Color Finish Category: Greys
Depth: 11-4/5 in
Drain Diameter: 3-5/8 in
Drain Location: Rear Center
Drain Opening: 3-5/8 in
Hardware Included: Yes
Height: 13-24/125 in
IAPMO Listed: Yes
Installation Type: Drop-in
Length: 25 in
Material: Stone
Material Type: Quartz
Number Of Bowls: 1
Number of Holes: No Hole
Origin: Global
Overall Sink Size: 25 in x 22 in
Overflow Included Yes or No: No
Side Spray: No
Sink Bowl Size: 22-339/1000 in x 16-429/1000 in x 11-4/5 in
Sink Depth: 11-4/5 in
Sink Installation Type: Top Mount
Sink Material: Composite
Style: Transitional
Type: EELG252212PDGS0
Weight: 32.1
Width: 22 in