ELKAY QUARTZ CLASSIC 25 X 22 X 11-13/16 TOP MOUNT LAUNDRY SINK WITH PERFECT DRAIN MOCHA

You last purchased this on
 
Elkay

Quartz Classic® ELKAY QUARTZ CLASSIC 25 X 22 X 11-13/16 TOP MOUNT LAUNDRY SINK WITH PERFECT DRAIN MOCHA

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Quartz Classic® ELKAY QUARTZ CLASSIC 25 X 22 X 11-13/16 TOP MOUNT LAUNDRY SINK WITH PERFECT DRAIN MOCHA

  • Fast #
  • Part #EELG252212PDMC0
  • Item #7627819
  • Manufacturer Part #ELG252212PDMC0
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for household tasks.
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • EXTRA DEEP BOWL: High-capacity 12" bowl offers room inside for scrubbing stains from jerseys and cleaning paintbrushes after little masterpieces.
  • INCLUDES: One LKPDQ1CR Perfect Drain and strainer.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Application:
Residential, Multi-Family
Basin Depth:
11-13/16 in
Basin Length:
22-5/16 in
Basin Width:
16-7/16 in
CSA Certified:
CSA B45.5, CSA B125.2
Capacity:
16.4 gal
Collection:
Quartz Classic®
Color Finish Category:
Browns
Color Finish Name:
Mocha
Depth:
11-4/5 in
Drain Diameter:
3-5/8 in
Drain Location:
Rear Center
Drain Opening:
3-5/8 in
Hardware Included:
Yes
Height:
13-24/125 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Length:
25 in
Material:
Quartz
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Overflow Included:
No
Side Spray:
No
Sink Bowl Size:
22-339/1000 in x 16-429/1000 in x 11-4/5 in
Sink Depth:
11-4/5 in
Sink Installation Type:
Top Mount
Sink Material:
Composite
Sink Size, Overall:
25 in x 22 in
Style:
Transitional
Type:
EELG252212PDMC0
Volts:
115V
Weight:
32.1 lb
Width:
22 in